Abbotsford
yklsl4lp835

ACUITY 4 ft 120-277V 3500K SBL4 Series Square-Basket LED Wraparound, White

Price $140.85 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:254RKP

Description

Square-basket LED wraparound designed to deliver ambient lighting for surface-mount ceiling applications. Ideal for schools, offices, hospitals and many other applications.


TECHNOLOGY: Long-life LEDs, coupled with high-efficiency drivers, provide superior quantity and quality of illumination for extended service life.

ENERGY SAVINGS: Easily dims down to 10 percent with 0-10 volt driver

CONTROLS: Suitable for damp locations`

RATINGS: Standard MVOLT for 120-277 volts and designed for surface mount applications

Long lasting LED technology maintains 90 percent of lumen output for 50,000 hours with 3500 Kelvin color temperature

HOURS OF LIFE: Constructed with cold-rolled steel for durability

BACK-UP BATTERY: Optional emergency battery packs include EL7L, EL14L, E10WLCP and EMG

WARRANTY: Buy with confidence with a 5-year limited warranty

DIMENSIONS: length 48 in. x width 8-5/8in. X depth 2-5/8in.

FEATURE: Provides LED lighting platform to deliver general ambient lighting for surface-mount ceiling and wall applications

Specifications

Brand Name Lithonia Lighting Item Name LED Wraparound Fixture
Type Indoor Lamp Type LED - Static
Housing Finish White Color Temperature 3500 K
Color Rendering Index (CRI) 80+ Lumens 4000 lm
Mounting Type Surface/Suspended Standards CSA Certified, DLC Listed
Application For Education, Offices and Banks, Retail UPC 190887819410

Packages

1 - UNIT - 1