
ACUITY 284EMG 4ft 120-277V TRUW LED Series Wide Body Curved Linear Wraparound, White
Description
TruWrap represents innovation in lighting design, combining traditional wrap features with a contemporary, low-profile look to provide uniform lighting, making it suitable for new installations and retrofits. The Curved Wide model, part of this innovative lineup, is designed to deliver superior lighting performance, enhancing both functionality and ambiance. With its customizable settings and energy-efficient operation, the TruWrap Curved Wide stands as a premium choice, offering a seamless blend of aesthetics and performance.
Specifications
Voltage Rating | 120-277 V | Housing Finish | White |
DLC | Y | Series | TRUW LED Series |
Color Temperature | 3000K/4000K/5000K | Color Rendering Index (CRI) | 80CRI |
Lumens | 5500/6500/7500 LM | Mounting Type | Mounts to recessed junction box, electrical connections must be made inside junction box. |
Housing Material | Metal chassis with decorative captive plastic end caps | Dimensions | 48 inch x 14-3/4 inch x 2-1/8 inch |
Application | Ideal for many applications including corridors, classrooms, break rooms, utility work areas, laundry rooms, basements and stairways | UPC | 197589468908 |
Packages
1 - UNIT - 1 | 48 - SKID - 48 |