LIGHTHEADED LIGHTING 35W Max High Wattage Can for 2.5 inch Trims
Description
Designed for the MR11 low voltage halogen lamp and is to be used with remote transformers only. Made of die-cast aluminum.
Specifications
Brand Name | Lighthead Lighting | Item Name | 3 in Housing |
Voltage Rating | 12 V | Lamp Type | Halogen (Lamp Not Included) |
Housing Material | Aluminum | Lamp Wattage | 35 W |
Number of Lamps | 1 | Diameter | 76 mm |
Color | Aluminum |
Packages
1 - UNIT - 1 |