![das222005](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12036831.jpg?preset=medium)
LIGHTHEADED LIGHTING 2-1/4 inch Ceiling Cutout Mini Turno MR11 Halogen Adjustable Trim, Matte Silver
Description
The Mini Turno trim is designed for the MR11 low voltage halogen lamp and is to be used with remote transformers only.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Mini Turno |
Item Name | 3 in Adjustable Trim | Ceiling Opening | 2-1/4 in |
Lamp Type | MR11 Halogen | Housing Material | Die-Cast Aluminum |
Lamp Wattage | 20 W | Height | 2 in |
Color | Matte Silver | Includes | Clear Glass Lens |
Application | Niches, Bulk Heads and Soffit Applications |
Packages
1 - UNIT - 1 |