![das2230mr1101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15032856.jpg?preset=medium)
LIGHTHEADED LIGHTING 2-1/4 inch Dasal Mini Aurora MR11 Trim for Remote Transformers Only, White
Description
Designed for small spaces, mini aurora's black baffle controls glare at close quarters. The mini aurora is a high quality die cast trim, which uses a single high output module. If you have restricted space requirements and would like a low glare baffle, the mini aurora LED will suit your needs. Die-cast aluminium. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness. Powered by a remote 350 mA constant current driver.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Mini Aurora |
Item Name | 2 in Trim | Type | Tilted, Round, Fixed |
Ceiling Opening | 2-1/4 in | Lamp Type | MR11 Halogen |
Housing Material | Die-Cast Aluminum | Series | 2-230 |
Lamp Wattage | 20 W | Diameter | 3 in |
Color | White Trim, Clear Lens | Standards | ETL Listed |
Application | Designed for Small Spaces |
Packages
1 - UNIT - 1 |