![eltb1202clwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10614196.jpg?preset=medium)
ELITE LIGHTING 2 inch Hubbell Low Voltage Reflector Adjustable Trim, Clear/White
Description
Reflector trim use for Recessed Low Voltage Fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 2 in Reflector Trim |
Type | Low Voltage | Lamp Type | MR16 Incandescent |
Lamp Wattage | 50 W | Diameter | 3-1/2 in |
Color | White, Chrome Reflector | For Use With | BL2IC, BL20IC, BL20N-E, BL2R-E, B21 Housings |
UPC | 847801009524 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |