
ELITE LIGHTING 3 inch Elite Reflector (35 Degree Tilt) Trim (35 Degree Tilt), Clear/White
Description
Reflector (35° Tilt) trim use with Recessed Low Voltage fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 3 in Reflector Trim |
Type | Low Voltage, 35° Tilted | Lamp Type | MR16, GU10 Incandescent |
Lamp Wattage | 50/75 W MR16, 50 W GU10 | Diameter | 3-7/8 in |
Color | White, Chrome Reflector | For Use With | H3LV, H3LVIC-AT, BL3IC-HRS1260M, BL3-HRS1260M, BL3IC, BL3ICE-S Housings |
UPC | 847801008602 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |