Abbotsford
eltb1303wwh

ELITE LIGHTING 3 inch Elite Slot Aperture Adjustable Baffle Trim, White/White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1303W-WH

Description

Slot Aperture trim use with Recessed Low Voltage fixtures.

Specifications

Brand Name Elite Lighting Item Name 3 in Baffle Trim
Type Adjustable, Low Voltage, Slotted Lamp Type MR16, GU10 Incandescent
Lamp Wattage 50/75 W MR16, 50 W GU10 Diameter 3-7/8 in
Color White, White Baffle For Use With H3LV, H3LVIC-AT, BL3IC-HRS1260M, BL3-HRS1260M, BL3IC, BL3ICE-S Housings

Packages

1 - UNIT - 1 24 - UNIT - 24