![iplip53rdc3sdwwcww30120](/images/no-image-en.png)
IP LIGHTING 3 inch IP53-RDC3SD Series Recessed Trim, White/White Cone
Description
Recessed ceiling designed for high visual comfort in residential application. Die-cast aluminum one piece trim. Die-cast aluminum heat sink. Precision Optical upper reflector cone with clear tempered glass lens. Lower reflector cone for high visual comfort. Heavy duty installation springs ensure tight fitting to ceiling.
Specifications
Brand Name | IP Lighting | Item Name | 3 in Trim |
Type | Cone, Dimmable | Series/Model | IP53-RDC3SD |
Color/Finish | White | For Use With | 600 lm Recessed LED Downlight Fixture |
Packages
1 - UNIT - 1 |