![jun17ptsc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/439311551.jpg?preset=medium)
ACUITY 4 inch Juno Pewter Alzak Cone, Satin Chrome Trim
Description
The 4-inch reflector downlight cone trim offers a wide variety of finishes for the reflector and trim ring
Specifications
Brand Name | Juno | Item Name | 4 in Downlight Cone Trim |
Type | Line Voltage, Round | Voltage Rating | 120 V |
Ceiling Opening | 3-3/8 in | Lamp Type | PAR20, R20, K19 |
Number of Lamps | 1 | Mounting Type | Ceiling |
Diameter | 5 in | Height | 3-3/8 in |
Color | Pewter Cone, Satin Chrome Trim Ring | For Use With | IC1, IC1W, IC1S, IC1P, TC1, TC1R, IC1P, ICPL426 Series, ICPL418 Series, IC1LEDG3/IC1RLEDG3 Series, APT1 Housings |
Standards | Energy Star Certified | Application | For Recessed Commercial, Recessed Residential, Damp Location |
UPC | 661209024367 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |