PHILIPS LIGHTING 3-3/4 inch Aperture Lytecaster Basic Baffle Complete Unit, Black
Description
High temperature phenolic horizontal baffle available in black to reduce glare or white for a uniform look. Aluminium reflector finished in white operates effectively with PAR and A and BR lamps.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-3/4 in Horizontal Baffle | Type | Indoor, Direct Light Outlet, Symmetric, Non-IC |
Voltage Rating | 120 - 277 V | Lamp Type | PAR20/R20 |
Housing Material | Aluminum | Lamp Wattage | 50 W |
Diameter | 95.25 mm | Color | White |
Application | For Indoor Commercial | UPC | 662057605951 |
Packages
1 - UNIT - 1 | 75 - SS - 75 | 176 - UNIT - 176 |