
PHILIPS LIGHTING Philips 4-1/4 inch Aperture Step Baffle Reflector Trim Gloss, White
Description
Basic baffle 3-3/4 aperture.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Baffle Trim | Mounting | Recessed |
Type | Indoor | Material | Plastic |
Color/Finish | White | For Use With | 3-3/4 in Lytecaster Recessed Downlight |
Application | Indoor Commercial | UPC | 662057674087 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 168 - SS - 168 | 504 - SKID - 504 | 960 - SKID - 960 |