
PHILIPS LIGHTING 3-3/4 inch Aperture Lytecaster Step Baffle Reflector Trim , Chrome Baffle/White Flange
Description
An economical choice for low budget applications are the chrome (CH) and brass (BS) finishes.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-3/4 in Specular Reflector Trim | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Lamp Type | PAR20 |
Lamp Wattage | 50 W | Color | Chrome |
Application | Indoor Commercial | UPC | 662057698960 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 72 - SS - 72 | 960 - SKID - 960 |