PHILIPS LIGHTING 3-3/4 inch Uniframe Vertical Open Downlight Reflector Trim, Clear Diffuse
Description
Lightolier 2001CD Lytecaster Performance 3.75 inch Vertical Open CFL Performance Series Reflector Trim Performance Vertical Open Downlight: These trims are offered in 3-3/4", 5-1/4" and 6-3/4" aperture sizes in Specular Clear or Clear Diffuse finishes. Clear Diffuse is a semi-specular finish that diffuses light and provides a soft, even illumination.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 3 in Reflector Trim | Type | Vertical |
Ceiling Opening | 3-3/4 in | Lamp Type | Triple/Quad Tube |
Housing Material | Aluminum | Lamp Wattage | 13/18 W |
Diameter | 4-1/2 in | Height | 7-1/4 in |
Color | White, Clear Diffuse Reflector | UPC | 784197546328 |
Packages
1 - UNIT - 1 |