CANLYTE 2005WH STEP BAFFLE WHT 3 3/
Description
Versatile, low brightness downlight. Die-cast aluminum step baffle in black or white and the recessed lamp reduces glare. Anobrite® aluminum reflector concentrates output from A and compact fluorescent lamps.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-1/4 in Reflector Baffle Trim | Type | Direct Light Outlet, Symmetric, Round |
Lamp Type | Incandescent | Housing Material | Aluminum |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Mounting Type | Recessed | Height | 5.3 in |
Width | 6-1/2 in | Color | Black |
Application | Indoor Commercial - Recessed Downlights | UPC | 784197200107 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 378 - SKID - 378 |