![lcl304ccdx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689230.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch Aperture Lytepoints Adjustable Specular Cone Reflector Trim, Specular Gold Specular & White Flange
Description
Lytepoints 3-3/4 inch MR16 adjustable clear diffuse cone.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 3-3/4 in Cone Reflector Trim | Lamp Type | MR16, GU10 Incandescent, MR16CMH HID |
Housing Material | Aluminum | Lamp Wattage | 37/50 W, 39 W HID |
Diameter | 4-1/2 in | Color | White, Comfort Clear Diffuse Reflector |
UPC | 784197537364 |
Packages
1 - UNIT - 1 | 420 - SKID - 420 |