
PHILIPS LIGHTING 3-3/4 inch Lytecaster Adjustable Baffle Reflector Trim, Matte White
Description
Accent lighting for horizontal or vertical surfaces or recessed downlighting for sloped ceilings. Fully adjustable 358° horizontally, 30° vertically. Lamp is recessed and shielded by die-cast baffle and aperture cone to reduce glare.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-3/4 in Baffle Reflector Trim | Type | MR16 |
Lamp Type | MR16 | Housing Material | Steel |
Lamp Wattage | 50 W | Height | 5.250 in |
Width | 10.620 in | Color | White |
Standards | UL Listed, CSA Certified | Application | REFLECTOR TRIM |
UPC | 784197435332 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 600 - SKID - 600 |