
PHILIPS LIGHTING 3-3/4 inch Lytepoints Adjustable Slot Reflector Trim, White Paint
Description
Small aperture accent light. Lampholder rotates 360° horizontally and 40° vertically. Inner black shield reduces glares. Faceplates snap in and out for very easy relamping.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-3/4 in Reflector Trim | Type | Indoor, Adjustable Slot Aperture |
Voltage Rating | 120 V | Lamp Type | MR16 |
Housing Material | Steel | Lamp Wattage | 50 W |
Color | White | Application | For Indoor Commercial |
UPC | 784197435615 |
Packages
1 - UNIT - 1 |