![lcl300esx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689010.jpg?preset=medium)
PHILIPS LIGHTING 120V 3-3/4 inch Aperture Lytecaster Line Voltage ES/ESD16 Recessed Downlight Remodeler (Non-IC)
Description
Clearance required: 5-7/8”. Power pack designed for 50W ES-16 / ESD-16 halogen lamps (no transformer). Thermally protected. Snap-off junction box covers. Designed to permit wiring from below the ceiling line. Residence mounting clips. CSA certified.
Specifications
Brand Name | Philips Lighting | Item Name | 3 in Housing |
Type | Retrofit, Non-IC | Voltage Rating | 120 V |
Ceiling Opening | 3-3/4 in | Lamp Type | Incandescent (Lamp Included) |
Lamp Wattage | 50 W | Number of Lamps | 12 |
For Use With | Pot Light | UPC | 784197435158 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 300 - SKID - 300 |