![lcl322fgx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568931.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch Lytepoints MR16 Downlight Rounded Frosted Glass, White
Description
White frosted glass reflector trim.
Specifications
Brand Name | Philips Lighting | Item Name | 4 in Trim |
Type | Low Voltage, Decorator | Lamp Type | MR16 |
Housing Material | Glass | Mounting Type | Recessed |
Color | White | UPC | 784197435806 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 30 - SS - 30 | 240 - SKID - 240 |