
PHILIPS LIGHTING 3 3/4 inch LytePoints Adjustable Basic Square Baffle Reflector Trim, Brushed Steel
Description
The truncated die-cast baffle features a black painted finish for low brightness. For mounting plates for use with remodelers. Accommodates all ceiling types from 1/8 to 1-1/8 thick.
Specifications
Brand Name | Philips Lighting | Item Name | Adjustable Baffle Trim |
Type | Direct Light Outlet, Symmetric, 0 - 35° Rotation | Lamp Type | MR16 |
Height | 111.125 mm | Width | 114.3 mm |
Depth | 114.3 mm | Color | Stainless Steel |
UPC | 662057037172 |
Packages
1 - UNIT - 1 |