
PHILIPS LIGHTING 3-3/4 inch LytePoints Basic Cone Reflector Trim, Chrome / White Flange
Description
Reflector trim for use with 3-3/4 inch Lytecaster recessed downlighting basic adjustable cone.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | 3 in Reflector Trim | Type | Adjustable |
Ceiling Opening | 3-3/4 in | Lamp Type | HALLV |
Housing Material | Aluminum | Number of Lamps | 1 |
Height | 6 in | Width | 10.750 in |
Color | Gloss, Chrome White | Application | Indoor Commercial - Recessed Downlights |
UPC | 784197436070 |
Packages
1 - UNIT - 1 |