
PHILIPS LIGHTING 3-3/4 inch Lytepoints Elbow Reflector Trim, White
Description
Lytepoints 3-3/4 inch MR16 adjustable elbow white.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-3/4 in Adjustable Elbow Trim | Type | Direct Light Outlet, Round |
Lamp Type | HALLV | Housing Material | Aluminum |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Mounting Type | Recessed | Height | 7.300 in |
Width | 6.000 in | Color | White |
Application | For Indoor Commercial - Recessed Downlights | UPC | 784197436339 |
Packages
1 - UNIT - 1 |