ACUITY 3 inch 3VB1 Series Narrow Flange Low Voltage Adjustable Baffle, White
Description
Low voltage reflector for use with Non-IC housings LV3, LP3V, LV3R and IC housing LIV3.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Baffle Trim |
Type | Adjustable, Low Voltage, Narrow Flange | Ceiling Opening | 3-5/8 in |
Lamp Type | MR16 | Lamp Wattage | 50/75 W |
Diameter | 5 in | Height | 3-7/8 in |
Color | White Baffle | For Use With | LV3, LP3V, LV3R Non-IC and LIV3 IC Recessed Housings |
Standards | cULus Listed | Application | Directional Lighting |
Packages
1 - UNIT - 1 |