
ACUITY 3 inch MR16 Directional Integral Flange Reflector, White
Description
Intended use: Low voltage reflector for use with housings LV3, LP3V, LIV3, and LV3R. Construction: White polyester powder coat paint on flange and sphere. Tempered safety lens. 30 degree vertical tilt standard. White integral flange ring. Installation: Retaining clips attached to trim ring hold trim inside housing. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Finishing Trim |
Type | Adjustable, Low Voltage, Narrow Flange, Wall Wash | Ceiling Opening | 1-3/4 in |
Lamp Type | MR16 | Housing Material | Plastic |
Lamp Wattage | 50/75 W | Diameter | 5 in |
Height | 3-7/8 in | Color | White |
For Use With | LV3, LP3V, LV3R Non-IC and LIV3 IC Recessed Housings | Standards | cULus Listed |
Packages
1 - UNIT - 1 |