ACUITY 3 inch MR16 Open Eyeball Adjustable Integral Flange Reflector, White
Description
Intended use: Low voltage reflector for use with housings LV3, LP3V, LIV3, and LV3R. Construction 30 degree vertical tilt standard. 350 degree horizontal rotation. White integral flange ring. Installation: Retaining clips attached to trim ring hold trim inside housing. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Eyeball Trim |
Type | Adjustable, Standard, Low Voltage, Narrow Flange, 30° Tilted, 350° Rotation | Ceiling Opening | 2 in |
Lamp Type | MR16 | Housing Material | Plastic |
Lamp Wattage | 50/75 W | Diameter | 5 in |
Height | 2 in | Color | White |
For Use With | LV3, LP3V, LV3R Non-IC and LIV3 IC Recessed Housings | Standards | cULus Listed |
Packages
1 - UNIT - 1 |