![ykl3vo1az](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944509.jpg?preset=medium)
ACUITY 4 inch OPEN SPECULAR Low Voltage Narrow Flange, Clear
Description
Clear Specular Adjustable Open Cone, For Use With Liv3, Lv3, And Lp3v.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Cone Reflector Trim |
Type | Adjustable, Low Voltage, Narrow Flange, Open | Ceiling Opening | 3-5/8 in |
Lamp Type | MR16 | Housing Material | Aluminum |
Lamp Wattage | 50/75 W | Diameter | 5 in |
Height | 2 in | Color | Clear Specular Reflector |
For Use With | LV3, LP3V, LV3R Non-IC and LIV3 IC Recessed Housings | Standards | cULus Listed |
Application | Directional Lighting |
Packages
1 - UNIT - 1 |