ACUITY 3 inch MR16 Eyelid Trim Pot, White
Description
Wallwash trims are designed to bathe vertical surfaces with a uniform light level, highlighting items on a wall and making a room feel larger. The standard white eyelid wallwash trim provides the maximum light for wallwash applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | 3 in Eyelid Trim |
Type | Low Voltage, Narrow Flange, Wall Wash | Ceiling Opening | 1-3/4 in |
Lamp Type | MR16 | Housing Material | Plastic |
Lamp Wattage | 50/75 W | Diameter | 5 in |
Height | 3-7/8 in | Color | White |
For Use With | LV3, LP3V, LV3R Non-IC and LIV3 IC Recessed Housings | Standards | cULus Listed |
Packages
1 - UNIT - 1 |