
ACUITY 3 inch 3W1 Series Eyelid Wallwash Narrow Flange Full Reflector Trim, White
Description
4" Full Reflector Trim, Eyelid Wallwash, Narrow Flange. For use with housings L3 and L3R.
Specifications
Brand Name | Lithonia Lighting | Item Name | 3 in Eyelid Wallwash Narrow Flange Full Reflector Trim |
Lamp Type | Incandescent | Series | 3W1 |
Color | White | For Use With | L3 and L3R Housings |
Standards | UL Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 12 - UNIT - 12 |