Abbotsford
ykle3b1w

ACUITY 941616 3-inch Mini Remodel Housing with White Baffle Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:941616

Description

Recessed remodeler rated Non-IC for use in Remodel applications. Approved for all ceiling and wiring types. Construction: Snap-on splice box provided with ground wire and knockout opening for Romex clamp. Electrical system: Durable medium base porcelain socket is mounted securely to top of reflector housing.Thermal protection provided against improper insulation use. Installation: Mounting ring prongs provide snug reflector fit in ceiling. Galvanized metal mounting ring accommodates ceiling thickness from 1/8 to 1 and provides snug reflector fit. For end of run wiring installations only. Listing: U.L. Listed to U.S. and Canadian safety standards.

Specifications

Brand Name Lithonia Lighting Item Name 3 in Mini Remodel Housing with White Baffle Trim
Lamp Type Incandescent Series E3
Lamp Wattage 50 W Mounting Type Recessed
Height 5-1/8 in Width 4-7/8 in
Color White Standards UL Listed
Application Remodel Applications

Packages

1 - UNIT - 1 6 - UNIT - 6