
DALS LIGHTING 4 inch Deep Notch Series Recessed Panel Trim, Black
Description
Black 4 inch Deep Recessed Panel Trim compatible with DRR4-CC recessed fixtures.
Specifications
Brand Name | DALS Lighting | Item Name | Recessed Panel Trim |
Type | Deep | Size | 4 in |
Color/Finish | Black | For Use With | DRR4-CC Regressed Panel |
Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 |