DALS LIGHTING DRR4-TRIM-SBA 4-inch Deep Recessed Panel Trim, White
Description
This 4" recessed panel trim is compatible with our DRR4-CC recessed fixtures.To reduce glare, the interior is finished in sandblasted aluminum, the exterior trim is white.
Specifications
Brand Name | DALS Lighting | Item Name | Recessed Panel Trim |
Type | Deep | Size | 4 in |
Material | Aluminum | Color/Finish | Sand Blasted/White |
For Use With | DRR4-CC Regressed Panel | Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |