
LIGHTHEADED LIGHTING 13.74 inch x 10.86 inch 50W 120V 4.50 inch Ceiling Cutout MR16 Halogen Round Insulated Airtight Housing Pot
Description
LIGHTHEADED The 2-010 series housing is designed for insulated and airtight ceilings. Designed for 50W GU10 halogen 120V lamp. GU10-LED lamp rated for 15W (max.). 16" hanger bars standard.
Specifications
Brand Name | Lighthead Lighting | Item Name | 4 in Housing |
Type | Round, Insulated Airtight | Voltage Rating | 120 V |
Ceiling Opening | 4-1/2 in | Lamp Type | MR16 LED |
Housing Material | 20 ga Cold Rolled Steel | Series | 2-010 |
Lamp Wattage | 50 W | Height | 7 in |
Width | 10-7/8 in | Depth | 13-3/4 in |
For Use With | Potlight | Standards | cETLus Listed |
Packages
1 - UNIT - 1 |