LIGHTHEADED LIGHTING 4-1/2 inch Dasal Eclipse MR16 Trim, White
Description
LIGHTHEADED Eclipse MR16. This refined trim facilitates versatile spotlighting from a diminutive aperture. Eclipse rotates, aims at max possible angles and admits full flux with an extremely shallow projection.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Eclipse |
Item Name | 4 in Trim | Type | Round |
Ceiling Opening | 4-1/2 in | Lamp Type | MR16 Halogen |
Series | 2-140-T | Diameter | 2 in ID x 5 in OD |
Height | 2-1/8 in | Color | White, Clear Lens |
For Use With | 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings | Standards | cETLus Listed |
Packages
1 - UNIT - 1 |