Abbotsford
elta4led900ldim10120

ELITE LIGHTING 4 inch 120V 900LM LED Flanged Or Trim-Less Recessed With IC and Non-IC Downlight

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:A4-LED-900-DIM10-120

Description

Achieve all of your lighting application objectives with only one universal high-performance architectural housing. The Fusion A4-LED is a 4” LED Universal Downlight that can accept, Round and Square Trims for both trim and trim-less applications (using an A4S-TL for round or A4R-TL for square trim-less mud ring).The Fusion A4 series is ideal for retail, hospitality, commercial, and high-end residential applications. Designed for new construction installations and suitable for use in IC and Non IC applications. Plus, the Eco-friendly Elite LED system features 70% lumen maintenance at 100,000 hours life, with Energy Star and California Title-24.

Specifications

Brand Name Elite Lighting Item Name 4 in Flanged Housing
Type Dimmable Voltage Rating 120 V
Lamp Type LED Housing Material Aluminum
Series A4-LED 900L Mounting Type Recessed
Height 5-1/8 in Width 8-3/8 in
Standards Energy Star Certified, cULus Listed Application For Retail, Hospitality, Commercial and High-End Residential Applications

Packages

1 - UNIT - 1