
ELITE LIGHTING 4-7/8 inch Outer Diameter Trim Socket Supporting Self Flange Chrome Reflector, White
Description
Socket Supporting Self Flange Reflector use with Recessed Incandescent fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Self Flanged Trim |
Type | Air-Shut | Lamp Type | Incandescent |
Diameter | 4-7/8 in OD | Height | 5-1/2 in |
Color | White, Chrome Reflector | For Use With | B4R-AT-W, B4IC-AT-W, B4-AT-W Housings |
Standards | UL, ETL Listed | Application | For Accent and Task Lighting |
UPC | 847801017086 |
Packages
1 - UNIT - 1 | 2304 - UNIT - 2304 |