![eltaf993pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10614298.jpg?preset=medium)
ELITE LIGHTING 4 inch AF993 Series All-Fit Baffle, White
Description
Recessed white trim ring with black baffle reflector.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Stepped Baffle Trim with Adjustable Socket Bracket |
Type | All-Fit | Lamp Type | R20/PAR20 |
Lamp Wattage | 50 W | Diameter | 4-7/8 in |
Color | White, Black Baffle | UPC | 847801016232 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |