![eltaf993wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613764.jpg?preset=medium)
ELITE LIGHTING 4 inch Economy Baffle Trim, White
Description
Medium base screw shell porcelain socket preinstalled on adjustable mounting bracket is designed to allow usage of different lamp types, as well as proper and consistent lamp positioning.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Stepped Baffle Trim with Adjustable Bracket |
Type | Economy | Lamp Type | PAR20/R20 Incandescent |
Housing Material | Aluminum | Lamp Wattage | 50 W |
Diameter | 4-7/8 in OD | Height | 2-1/4 in |
Color | White, White Baffle | UPC | 847801016249 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 1200 - UNIT - 1200 |