ELITE LIGHTING 4 inch Elite Stepped Baffle Trim (35 Degree Tilt), White/White
Description
Stepped Baffle (35° Tilt) trim use with Recessed Low Voltage fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Stepped Baffle Trim |
Type | Low Voltage | Lamp Type | MR16, GU10 Incandescent |
Lamp Wattage | 75 W MR16, 50 W GU10 | Diameter | 4-7/8 in |
Color | White, White Baffle | For Use With | H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings |
UPC | 847801007049 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |