![eltb1402wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613815.jpg?preset=medium)
ELITE LIGHTING 4 inch Elite Reflector (35 Degree Tilt) with Trim, White/White
Description
Reflector (35° Tilt) trim use with Recessed Low Voltage fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Reflector Trim |
Type | Low Voltage, 35° Tilted | Lamp Type | MR16, GU10 Incandescent |
Lamp Wattage | 75 W MR16, 50 W GU10 | Diameter | 4-7/8 in |
Color | White, White Reflector | For Use With | H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings |
UPC | 847801007124 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |