Abbotsford
eltb1406bk

ELITE LIGHTING 4 inch Elite Surface Adjustable Trim (90 degree Tilt, 359 degree ), Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1406BK

Description

4 inch Surface adjustable (90° tilt, 359° tilt).

Specifications

Brand Name Elite Lighting Item Name 4 in Surface Adjustable Trim
Type 90° Tilt, 359° Tilt, Round For Use With Recessed Lighting
UPC 847801007339

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok