![eltb1406wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399254758.jpg?preset=medium)
ELITE LIGHTING 4 inch Low Voltage Adjustable Trim Surface, White
Description
Surface Adjustable (90° Tilt; 359° Rotation) trim use with Recessed Low Voltage fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Trim |
Type | Surface Adjustable, Low Voltage, 90° Tilted | Lamp Type | MR16, GU10 Incandescent |
Lamp Wattage | 75 W MR16, 50 W GU10 | Diameter | 4-7/8 in |
Color | White | For Use With | H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings |
UPC | 847801007322 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |