Abbotsford
eltb1412wh

ELITE LIGHTING 4 inch Elite Fully Adjustable (35 degree Tilt, 359 degree Rotation), White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1412WH

Description

Fully Adjustable (35° Tilt; 359° Rotation) trim use with Recessed Low Voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 4 in Adjustable Gimbal Trim
Type 35° Tilted, 359° Rotation For Use With H4LV, H4LVIC-AT, BL4IC Housings
UPC 847801007384

Packages

1 - UNIT - 1 24 - UNIT - 24