![eltb1419snsn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613808.jpg?preset=medium)
ELITE LIGHTING 4 inch Elite Adjustable Trim Spot (40 degree Tilt), Satin Nickel/Satin Nickel
Description
Adjustable Spot (40° Tilt) trim use with Recessed Low Voltage fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Spot Trim |
Type | Adjustable, Low Voltage, 40° Tilted | Lamp Type | MR16, GU10 Incandescent |
Housing Material | Steel | Lamp Wattage | 75 W MR16, 50 W GU10 |
Diameter | 4-7/8 in | Color | Satin Nickel, Satin Nickel Baffle |
For Use With | H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings |
Packages
1 - UNIT - 1 |