![eltb1462clsn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613878.jpg?preset=medium)
ELITE LIGHTING 4 inch Elite Semi-Frosted Shower Trim, Clear/Satin Nickel
Description
Semi-Frosted Shower Trim use with Recessed Low Voltage fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Reflector Shower Trim with Semi-Frosted Lens |
Type | Non-Adjustable, Low Voltage | Lamp Type | MR16, GU10 Incandescent |
Lamp Wattage | 35/50/75 W MR16, 50 W GU10 | Diameter | 4-7/8 in |
Color | Satin Nickel, Chrome Reflector | For Use With | H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings |
Application | For Showers, Saunas, Jacuzzis and Other Wet Locations | UPC | 847801016379 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |