![eltb1491snsn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10614264.jpg?preset=medium)
ELITE LIGHTING 4 inch Elite Trim Low Voltage Pinhole with Baffle, Satin Nickel
Description
Low voltage trim pinhole with baffle. Combination of satin nickel color.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Baffle Trim |
Type | Low Voltage, Pinhole | Lamp Type | Incandescent |
Diameter | 4-7/8 in | Color | Satin Nickel, Satin Nickel Baffle |
For Use With | H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |