ELITE LIGHTING 4 inch Elite PAR20 Gimbal Trim (30 degree Tilt), Chrome
Description
Trim ring 4in PAR20 adjustable ring, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Trim with Gimbal Ring |
Type | Adjustable, 30° Tilted | Lamp Type | PAR20 Compact Fluorescent, Incandescent |
Housing Material | Aluminum | Diameter | 4-7/8 in |
Color | Chrome | For Use With | B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Recessed Housings |
UPC | 847801031143 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |