ELITE LIGHTING 4 inch Semi-Frosted Lens with Reflector, Chrome/White
Description
Semi-Frosted Lens with Reflector trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Reflector Trim |
Lamp Type | Compact Fluorescent, Incandescent | Lamp Wattage | Up to 13 W |
Diameter | 4-7/8 in OD | Color | White, Chrome Reflector, Semi-Frosted Lens |
For Use With | B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Housings | Application | For General Lighting, Task Lighting, Sloped Ceiling Lighting |
UPC | 847801017376 |
Packages
1 - UNIT - 1 |