ELITE LIGHTING 4 inch Elite Eyeball (30 degree Tilt) Trim, White
Description
Eyeball (30° Tilt) trim use with Recessed Incandescent fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Eyeball Trim |
Type | Adjustable, 30° Tilted | Lamp Type | Compact Fluorescent, Incandescent |
Diameter | 4-7/8 in | Color | White |
For Use With | B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Recessed Housings | UPC | 847801004215 |
Packages
24 - UNIT - (24) |