![eltb401pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613454.jpg?preset=medium)
ELITE LIGHTING 4 inch Elite Stepped Baffle Trim (35 Degree Tilt), Black/White
Description
Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Stepped Baffle Trim |
Ceiling Opening | 4-1/4 in | Lamp Type | Compact Fluorescent, Incandescent |
Housing Material | Plastic | Lamp Wattage | 9/13/18/26 W |
Diameter | 4-7/8 in OD | Height | 5-1/2 in |
Color | White, Black Baffle | For Use With | B4PLIC-E, B4PLIC-M, B4PL Housings |
Standards | UL and ETL Listed | UPC | 847801015662 |
Packages
24 - UNIT - (24) |